Zoro Homepage

Green Steel Hose Guide Stake

  • Mfr # HG-18

  • Zoro # G716173422


product price: $20.69
/ea
Sold in multiples of 2 for $41.38

Key Features

Height
4.5 in
Width
17.5 in
For Use With
Mounted Reels/Hangers
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-18
Zoro #
G716173422
UPC #
33607223107
Country of Origin
Mexico

Dimensions

Height
4.5 in
Width
17.5 in
Length
2.25 in

Details

Item
Hose Reels/Hangers
For Use With
Mounted Reels/Hangers

Description

Brand Name: Yard Butler, Sub Brand: , Product Type: Hose Guide Stake, Color: Green, Length: , Material: Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.