Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Held 9.25 in. W Lawn Aerator

  • Mfr # D-6C

  • Zoro # G916251142


product price: $54.99
/ea

Key Features

Height
9 in
For Use With
Specialty Tools
Length
1.25 in
Width
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-6C
Zoro #
G916251142
UPC #
33607009473
Country of Origin
Mexico

Dimensions

Height
9 in
Length
1.25 in
Width
36.5 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

Height: 37, Material: Steel, Maximum Penetration: , Product Type: Lawn Aerator, Sub Brand: , Tine Length: 3.5, Brand Name: Yard Butler, Wheeled: , Width: , Working Width: 9.25, Aeration Depth: 3-1/2, Aerator Type: Hand Held, Depth: , Number of Tines: 2, T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.