Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Cart, 400ft., Gray, 18-1/2"

  • Mfr # HT-4EZ

  • Zoro # G107167528


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Reel Diameter
18 1/2 in
Hose Capacity
400 ft (5/8 in I.D.)
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-4EZ
Zoro #
G107167528
UPC #
033607222506
Country of Origin
Mexico

Dimensions

Reel Diameter
18 1/2 in
Overall Length
27 in
Overall Dimensions
27 in L x 18 in W x 38 in H
Overall Width
18 in
Overall Height
38 in

Details

Item
Hose Cart
Color
Gray
Material
Steel
Hose Capacity
400 ft (5/8 in I.D.)
Includes Hose
No
Number of Wheels
4
Reel Color
Gray
Enclosed
No

Description

Hose Cart, Hose Capacity 400 ft (5/8 in I.D.), Reel Color Gray, Includes Hose No, Mounting Location Not Applicable, Overall Height 38 in, Overall Length 27 in, Overall Width 18 in, Enclosed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.