Hose Hanger, Steel, Green, 5.5 In D, 11 In W

  • Mfr # HC-2

  • Zoro # G4388045


product price: $48.95
/ea

Key Features

Hose Storage Type
Hose Stand
Construction
Steel
Color
Green
Material
Steel
Reel Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2
Zoro #
G4388045
UPC #
033607220052
Country of Origin
Mexico

Dimensions

Reel Width
11 in
Reel Dia.
5-1/2 in
Overall Length
7 in
Overall Height
30 in
Overall Width
13 in
Overall Dimensions
7 in L x 13 in W x 30 in H

Details

Item
Garden Hose Hanger
Hose Storage Type
Hose Stand
Construction
Steel
Color
Green
Material
Steel
Features
Rust Proof Finish
Hose Cap. 3/4-In. I.D.
110 ft
Hose Cap. 1/2-In. I.D.
175 ft
Hose Cap. 5/8-In. I.D.
150 ft
Reel Color
Green
Hose Reel Primary Application
Garden Hoses
Fasteners Included
No
Hose Capacity
150 ft (5/8 in I.D.)
For Use With
Garden Hose
Includes Hose
No

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Green, Overall Height 30 in, Overall Length 7 in, Overall Width 13 in, Fasteners Included No, For Use With Garden Hose, Rust Proof Finish, 7 in L x 13 in W x 30 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.