Rocket Weeder 37 in. Steel Roto Digger Steel Handle

  • Mfr # RKT-1000

  • Zoro # G216119388


product price:  $63.15
/ea

Key Features

Width
37.5 in
For Use With
Weeders
Height
8.5 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKT-1000
Zoro #
G216119388
UPC #
33607510009
Country of Origin
Mexico

Dimensions

Width
37.5 in
Height
8.5 in
Length
5.5 in

Details

For Use With
Weeders
Item
Handheld Sod/Turf Tools

Description

No, , No, Brand Name: Yard Butler, Color: Black, Comfort Grip: Yes, Handle Length: , Handle Material: Steel, Handle Type: T-Handle, Head Material: Steel, , , Overall Length: 37, Product Type: Roto Digger, Sub Brand: Rocket Weeder, No, , 4, Wheeled: No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.