
Santa's Helper Small Christmas Tree Stand
Mfr # SH-7HCI
Zoro # G910929368
product price: $48.59
/eaKey Features
Length
15.75"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-7HCI
Zoro #
G910929368
UPC #
033607123247
Country of Origin
Mexico
Dimensions
Length
15.75"
Details
Material
Steel
Description
The only tree stand you'll ever need. Cat owner's rejoice! Never worry about your Christmas tree toppling over again with the Santa's Helper Tree Stand. Its round, heavy-duty steel base and trunk spike provide maximum stability for your 3-6 foot holiday centerpiece for years to come. The leakproof, high-capacity reservoir means your tree will stay fresh, smell good, and keep its needles with minimal maintenance from you. Plus, it's pretty enough to use without a tree skirt. STABLE, WIDE BASE. The 15In heavy-duty steel base has a unique round circular design to resist tipping. EASY TO USE. A spike in the bottom of the stand secures the trunk, then a few twists on our easy-turn T-bolts keep your tree standing straight and strong all holiday long. STAY FRESH. A leakproof 0.8-gallon, 7In wide reservoir holds plenty of water so your tree stays fresh. RUST RESISTANT. Powder-coated steel resists rust for a lifetime of holiday cheer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.