
Snow Plow Push Shovel
Mfr # ISPP-24
Zoro # G210929365
original price: $113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Height
2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISPP-24
Zoro #
G210929365
UPC #
33607900930
Country of Origin
Mexico
Dimensions
Blade Height
2"
Details
Blade Material
Steel
Description
Ultimate Snow Pusher. Even the heaviest snowfall doesn't stand a chance. Clear your driveway and sidewalks with ease with this manual push snowplow. DESIGNED TO SAVE YOUR BACK the plow's design moves the snow, so you don't need to lift it. CONVENIENT METAL SNOW BLADE rather than lifting and throwing the snow as it piles up, the large blade pushes snow aside as you go. TWO HANDED CUSHIONED GRIPS for powerful plowing. POWDER COATED STEEL CONSTRUCTION the most heavy-duty push snowplow on the market. DIMENSIONS. 51 3/8-inches high, 24-inches wide, 2-inches deep. Weighs 14.5 pounds. SIMPLE ASSEMBLY GUARANTEED FOR LIFE to be free from any defect in materials or workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.