Zoro Homepage

Snowplow Rolling Push Shovel

  • Mfr # IRSPP-24

  • Zoro # G010929367


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRSPP-24
Zoro #
G010929367
UPC #
33603360790
Country of Origin
Mexico

Dimensions

Blade Height
8"

Details

Blade Material
Steel

Description

Ultimate Snow Pusher with Wheels. Even the heaviest snowfall doesn't stand a chance. Clear your driveway and sidewalks with ease with this angled rolling manual snow plow. DESIGNED TO SAVE YOUR BACK the rolling design plows the snow so you don't need to lift it. CONVENIENT ANGLED SNOW BLADE rather than lifting and throwing the snow as it piles up, the angled blade pushes snow off to the side as you plow. TWO HANDED CUSHIONED GRIP for powerful plowing. POWDER COATED STEEL CONSTRUCTION the most heavy-duty rolling snow push plow on the market. DIMENSIONS. 56-inches high, 24-inches wide, 8 3/8-inches deep. Weighs 20 pounds. SIMPLE ASSEMBLY GUARANTEED FOR LIFE to be free from any defect in materials or workmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.