Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-stage 24" Briggs & Stratton

  • Mfr # YF24-DS21-GSB2

  • Zoro # G622588174


product price: $1,099.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF24-DS21-GSB2
Zoro #
G622588174
UPC #
846325011037
Country of Origin
China

Description

The Yard Force YF24-DS21-GSB2 24" Dual-Stage Snow Blower is a powerful and reliable snow-clearing machine built to handle the toughest winter conditions. Powered by a 208cc Briggs & Stratton CR950 engine, it delivers 9.5 ft-lb of torque for optimal performance in heavy snow. The engine features electric and manual start options, ensuring quick and easy operation in temperatures as low as -20DegF. This snow blower clears snow with precision using its 24-inch clearing width and 21-inch intake height. The dual-stage system features a 12.5-inch steel auger and 12-inch impeller, capable of throwing snow up to 40 feet. The SES Simultaneous Engagement System and 6 forward/2 reverse speeds provide effortless maneuverability on flat or sloped terrain. The dashboard-mounted joystick chute control and heated grips enhance user comfort, while the 6W LED headlight ensures visibility in low-light conditions. Built with a reinforced steel chassis, adjustable skid shoes, and 14-inch pneumatic wheels with deep treads, the YF24-DS21-GSB2 is durable and versatile, making it ideal for residential or light commercial use. It’s the perfect solution for reliable snow removal.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.