Zoro Homepage

40V Li-ion line trimmer

  • Mfr # YF40VRX15-LT

  • Zoro # G722588180


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF40VRX15-LT
Zoro #
G722588180
UPC #
846325002455
Country of Origin
China

Description

The Yard Force YF40vRX 15" line trimmer with push button speed control has the power and control for all your trimming and edging needs around your yard. The convenient push-button start has 3 speed settings to give you the control to match every trimming and edging application. The motor and cutting head are perfectly balanced on the ends of the shaft to save energy and provide greater control. The trimmer head uses standard line up to .095" that is easy to refill with the quick-load spool without taking the head apart. The bump-feed head keeps the 15" cutting swath at full capacity. The YF40vRX Lithium-Ion product group produces the power, torque and runtime of gas-powered products without the mess, smell, maintenance and hassle of a gas engine. The advanced cell design of the high capacity 40v 4.0 Ah batteries powers these tools right through the end of the charge without any “drop-off" for consistent power and the charger gets them back to full charge quickly. All products in the Yard Force 40vRX Series use the same batteries for convenience and ease-of-use.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.