Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56V ZTR 42"

  • Mfr # YF56vRX-ZTR42

  • Zoro # G622588181


product price: $7,459.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF56vRX-ZTR42
Zoro #
G622588181
UPC #
846325019552
Country of Origin
China

Description

Introducing the Yard Force 42-inch Zero Turn Riding Lawn Mower, a revolutionary blend of power, efficiency, and convenience tailored to elevate your lawn care experience. With its cutting-edge features and eco-friendly design, mowing your lawn has never been smoother or more enjoyable. Powered by a premium 56v 100Ah LFP battery, this mower offers clean and quiet energy, eliminating the hassle of gas and engine maintenance. Experience the freedom to roam with up to 4 acres mowed on a single charge, ensuring ample coverage without interruption. Equipped with a 42-inch stamped steel deck, the Yard Force mower delivers versatility with its 3-in-1 functionality, allowing you to mulch, side discharge, or rear-bag (accessories sold separately) with ease. Effortlessly switch between modes to suit your lawn's needs. Stay in control and informed with the 5-inch LCD intelligent operator screen, displaying vital information such as run-time, battery life, cut/drive speed, and hour meter. Navigate your mowing experience with precision and confidence. Designed with operator comfort in mind, this mower features a plush seat suspension with dual armrests, ensuring a smooth ride even over rough terrain. Take advantage of convenient amenities like the cup holder, dual bright LED lights, USB charging port, and mobile device storage compartment for added convenience during your lawn care routine. With a quick 6-hour charge time, you'll spend less time waiting and more time enjoying your yard. Take charge of your mowing experience with push-button transmission control, offering four forward speeds ranging from 3 to 7 MPH and one reverse speed at 3 MPH. Adjust the blade control speed with ease for quieter operation in noise-sensitive environments, with four settings from 2600 RPM to 3200 RPM. Customize your cutting height with 10 positions ranging from 1.5 inches to 4.5 inches, ensuring optimal lawn maintenance tailored to your preferences. Weather-resistant and built to last, the Yard Force mower boasts an IPX4 rating for water spray protection, allowing you to tackle your lawn care tasks with confidence regardless of the weather conditions. Enhance the functionality of your mower with the rear receiver hitch mount, perfect for attaching additional accessories to streamline your lawn care routine. Experience the future of lawn mowing with the Yard Force 42-inch Cordless Zero Turn Riding Lawn Mower. Transform your yard into a pristine oasis with unparalleled performance.

Restrictions

WARNING: This product can expose you to chemicals including Lead phosphate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.