Zoro Homepage

Honda 3600 PSI Gas Pressure Washer

  • Mfr # YF3600-H

  • Zoro # G922588195


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF3600-H
Zoro #
G922588195
UPC #
846325027830
Country of Origin
Thailand

Description

The Yard Force 3600PSI Gas Pressure Washer is a powerful and reliable cleaning solution, driven by a premium Honda GX200 196cc engine and a high-performance axial pump delivering 2.5GPM for tackling tough dirt, grime, and stains on a variety of surfaces. Equipped with a durable 25ft non-marring hose, stainless steel spray gun and wand, and five quick-connect nozzles (soap, 0Deg, 15Deg, 25Deg, 40Deg), it offers precision and versatility for any cleaning job. With 12" pneumatic tires for smooth mobility, an ergonomic design, and included motor oil for immediate setup, this washer is built for both residential and commercial use. It’s designed to deliver dependable, long-lasting performance.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.