Zoro Homepage

Robot Mower

  • Mfr # Revola X4E

  • Zoro # G922588164


product price: $949.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Revola X4E
Zoro #
G922588164
UPC #
846325013567
Country of Origin
China

Description

The Yard Force Revola X4E Robot Mower is a state-of-the-art automated mower that allows you to have a beautiful yard from the touch of your phone. Rain sensors notify the mower to return to its charging station once it recognizes the need to do so. Three additional active ultrasonic sensors provide protection during operation, including: obstacle, lift, and tilt. The Revola X4E is powered by a 28v 4.0Ah Lithium-Ion battery. The battery powered motor allows for a nearly silent mower operation allowing it to tend to your yard any time - day or night! The mower is equipped with an easy-to-read LCD display screen making it simple to set up and program your mower or you can also program it using the app. It is suitable for lawns up to 1/2 acre. The 3-blade cutting head operates at 2850 rpm and easily adjusts to 5 preset heights from 1.3 inch - 3 inch. The 10" rear wheels on the Revola X4E easily cut steep slopes up to 22 degrees. Operating sensors allow you to protect your robotic mower by setting a personalized PIN code. This complete kit includes: (1) 28v, 2.9Ah Lithium-Ion battery along with (9) replacement blades, 800' (20 AWG) boundary wire, (300) boundary pegs, (6) boundary wire connectors and a charging station with a 30' power cord. Yard Force yard work made easy.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.