Zoro Homepage

YARDFORCE 2.5AH 60V FAST CHARGER

  • Mfr # YF60VRX2A-CHG

  • Zoro # G322588177


product price: $74.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF60VRX2A-CHG
Zoro #
G322588177
UPC #
-
Country of Origin
China

Description

Engineered with universal voltage compatibility (100-240V / 50-60 Hz), this Yard Force battery charger provides flexible charging capabilities for users across different electrical standards, ensuring convenient and reliable power adaptation for outdoor power equipment batteries. The charger delivers a precise 63V DC output at 2.5A, specifically designed to optimize charging performance for 60vRX lithium-ion battery packs, featuring an advanced charging algorithm that protects battery health and maximizes overall battery lifespan through controlled, intelligent charging cycles. Featuring an intuitive LED indicator system, the charger provides clear visual charging status: a red power-on light confirms electrical connection, a flashing green light indicates active charging progress, and a solid green light signals complete battery charge, enabling users to easily monitor the charging process. Equipped with an extended 8-foot charging cable, this charger offers enhanced flexibility and reach, allowing convenient positioning near electrical outlets while providing ample length to connect and charge battery packs for various Yard Force outdoor power tools and equipment. Incorporating multiple built-in safety protections including overcharge prevention, temperature monitoring, and short-circuit protection, this battery charger ensures reliable, secure charging performance that safeguards both the battery pack and the connected power equipment.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.