Shop YARD TUFF
See all product information
Create Account
4 Wheel Hose Reel Cart
- Mfr # YTF-4WC23058L
- Zoro # G323085262
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Capacity
230 ft of hose
Includes
Hose Reel Cart, Built In Basket, 6' Leader Hose
Application
Hose Reel Cart
Color
Black
Construction
Heavy-Duty Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTF-4WC23058L
- Zoro #
- G323085262
- UPC #
- 832830006040
- Country of Origin
- Thailand
- Capacity
- 230 ft of hose
- Includes
- Hose Reel Cart, Built In Basket, 6' Leader Hose
- Application
- Hose Reel Cart
- Color
- Black
- Construction
- Heavy-Duty Steel
- Hose Capacity
- 230 ft of Hose With 5/8" Hose
- Measures
- 38.58 in x 23.23 in x 37.2 in
- Tires
- four, 10" solid flat-free tires
- For Use With
- Water Hose
- Item
- Hose Reel Cart
- Material
- Steel