40in Spike Aerator
- Mfr # YTF-40SATL
- Zoro # G723085237
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Includes
Aerator, 10 Spike Wheels, Weight Tray
Ideal For
Looser Soils Higher in Sand Concentrations
Height
10 in
Length
29 in
Weight Tray
Add Up to 70 Lbs. To Weight Tray, Increasing Soil Penetration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YTF-40SATL
- Zoro #
- G723085237
- UPC #
- 832830003896
- Country of Origin
- Thailand
Dimensions
- Height
- 10 in
- Length
- 29 in
- Width
- 40 in
- working width
- 40 in
Details
- Includes
- Aerator, 10 Spike Wheels, Weight Tray
- Ideal For
- Looser Soils Higher in Sand Concentrations
- Weight Tray
- Add Up to 70 Lbs. To Weight Tray, Increasing Soil Penetration
- Item
- Aerator
- Capacity
- 70 lbs
- For Use With
- Lawn Mowers, Atvs
- Finish
- Powder Coat
- Application
- Lawn Aeration
- Color
- Black
- Material
- Steel
- Spike Wheels
- 10, 8" Diameter Spike Wheels
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.