
Acreage Rake
Mfr # ACR-500T
Zoro # G612469407
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
60 in
Color
Black
Overall Length
60 in
Application
Acreage rake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR-500T
Zoro #
G612469407
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Length
60 in
Overall Height
32 in
Working width
5 ft
Thickness
1 in
Details
Item
Rake
Material
Steel
Color
Black
Application
Acreage rake
For Use With
ATV, UTV, or utility tractor
Tires
12" pneumatic tires
Includes
Acreage rake, 6 tine reels
Tine Reels
6 - 20" reels
Description
Acreage Rake
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.