Zoro Homepage

Drum Spike Aerator 48"

  • Mfr # SE-48

  • Zoro # G003976590


product price: $729.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-48
Zoro #
G003976590
UPC #
832830002325
Country of Origin
China

Description

The Yard Tuff SE-48 Drum Spike Aerator is the perfect tool for packing and aerating your soil. This tool has a wide working width of 48” to allow for fast and efficient work. The 108 heavy-duty, 3” spikes penetrate up to 2.5” deep into the ground to effectively aerate your soil. The drum has a capacity of 32 gallons to allow you to reach even deeper into the soil for optimal air exposure. Constructed of heavy-duty steel, this Drum Spike Aerator is durable and reliable. It works as a lawn roller to help you create the perfect lawn. The Drum Spike Aerator allows you to aerate while rolling for a level and consistent lawn. Simply fill the drum to the desired weight to create a heavy, flattening drum roller that aerates at the same time to keep your lawn healthy and looking good. Easily attach with the pin-style hitch and use this hassle-free product with your ATV, UTV, or utility tractors. It allows nutrients to seep into your soil, keeping it healthy and performing well. This Drum Spike Aerator is ideal for use with looser soils higher in sand concentrations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.