Zoro Homepage

Pine Straw Rake, 72 in L Handle

  • Mfr # YTF-72PSR

  • Zoro # G103997501


product price: $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTF-72PSR
Zoro #
G103997501
UPC #
832830005029
Country of Origin
China

Details

Item
Pine Straw Rake

Description

72" Pine Straw Rake

Yard Tuff's YTF-72PSR 72" Pine Straw Rake covers a working width of 72" to help you cover a lot of ground at once. The rake contains 28, 5/16" spring steel tines for optimal performance, durability, and reliability to ensure that you can get the job done. The pneumatic, 15" wheels provide you with easy maneuverability over various terrains. Constructed of durable steel with a powder-coat paint finish to resist corrosion, this Yard Tuff rake gives you a rake that will last. The rake features a lift handle to conveniently drop your collection, making your job nearly effortless. Quickly and effectively rake pine needles/straw, leaves, grass, and debris with the Pine Straw Rake.

Specifications
  • Size: 72"
  • Weight: 93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.