Zoro Homepage

Plug Aerator 60", 3Pt

  • Mfr # YTF-60PA3PT

  • Zoro # G203965929


product price: $1,385.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTF-60PA3PT
Zoro #
G203965929
UPC #
832830004145
Country of Origin
China

Description

The Yard Tuff YTF-60PA3PT 60”, 3-point Plug Aerator is the perfect tool for aerating your soil. This tool has a wide working width of 60” to allow for fast and efficient work. The 66 coring plugs, each measuring 5.83”, penetrate up to 3” deep into the ground to effectively aerate your soil. The plugs are even replaceable to keep your aerator working to its full potential. Constructed of heavy-duty steel with a powder-coat finish, this Yard Tuff Plug Aerator is durable and reliable and will even resist corrosion to last even longer. Easily attach and use this hassle-free product with your Category 0 and 1 tractors. Features retractable feet to reduce wear on aerator plugs when not in use. Yard Tuff’s Plug Aerator includes a weight tray that will hold up to 225 lbs. of cement blocks or sand bags to aerate your soil even deeper and more effectively. This product measures 70.87” x 23.23” x 31.1” overall and is ideal for use with more compact soil and lawns, including soil with a high clay concentration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.