Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTF-843PTS 3-Point Seeder, 14-Row, 84 in Wide, Adjustable Depth

  • Mfr # FTF-843PTS

  • Zoro # G203976574


product price: $5,239.99
/ea
Item requires special delivery charges. A $930.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTF-843PTS
Zoro #
G203976574
UPC #
832830004886
Country of Origin
China

Description

The YARD TUFF FTF-843PTS Seeder is an 84-inch, 3-point hitch attachment designed for use with Category 1 tractors. It features a 14-row configuration for uniform seed distribution and adjustable slots to control seeding depth and opening size. The seeder provides a row spacing of 6 inches and a sowing depth range of 3/4 inch to 2 inches, allowing controlled placement of various seed types. Each row includes two seed boxes with closable slides for efficient operation.

Key Features:

  • Working Width: 84 in
  • Hitch Type: 3-point Category 1
  • Row Configuration: 14 rows with 6 in spacing
  • Sowing Depth: Adjustable from 3/4 in to 2 in
  • Seed Boxes: Dual-box system per row with closable slides
  • Adjustment: Slot openings can be set for specific seed types
  • Construction: Durable frame for tractor-mounted use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.