Zoro Homepage

Spike Aerator 48", 3Pt

  • Mfr # YTF-48SA3PT

  • Zoro # G803966005


product price: $1,108.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTF-48SA3PT
Zoro #
G803966005
UPC #
832830004152
Country of Origin
China

Description

The Yard Tuff YTF-48SA3PT 48”, 3-point Spike Aerator is the perfect tool for aerating your soil. This tool has a wide working width of 48” to allow for fast and efficient work. The 108 spikes, each measuring 3”, penetrate up to 2.5” deep into the ground to effectively aerate your soil. The drum has a capacity of 32 gallons to allow you to reach even deeper into the soil for optimal air exposure. Constructed of heavy-duty steel with a powder-coat finish, this Yard Tuff Spike Aerator is durable and reliable and will even resist corrosion to last even longer. Easily attach and use this hassle-free product with your Category 1 tractors. The aerator features retractable feet to reduce wear on aerator spikes when it’s not in use. This product measures 53.54” x 30.51” x 32.28” overall and weighs 315.7 lbs. with water in the drum and 110.23 lbs. with an empty drum. It is ideal for use with looser soils higher in sand concentrations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.