Zoro Homepage

V-Style Acreage Rake 48"

  • Mfr # ACR-480JR

  • Zoro # G703928035


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR-480JR
Zoro #
G703928035
UPC #
832830002820
Country of Origin
Taiwan, Province of China

Details

Item
V-Style Acreage Rake

Description

Yard Tuff brings you a time and labor-saving tool with the 48” Acreage Rake. With this acreage rake, you can rake, dethatch, and turn loose leaves and grass into neat rows for fast and easy pick-up. Attaching is easy with a pin-style hitch to your ATV, UTV, or utility tractor, giving your ATV, UTV, or utility tractor a new purpose. Yard Tuff’s Acreage Rake has a V-style design and a 48” wide working path, allowing it to quickly handle large areas. The 4 tine reels are 20” in diameter and are especially designed with built-in bearings for smooth operation and great performance. These tine reels are even reversible for extended use and the reel arms can be raised and lowered manually. The reel arms can even be lifted separately for windrowing! With 12” pneumatic tires, this rake can travel easily over a wide variety of tough terrains. Since this product is made of heavy-duty, 1” tubular steel, you can be assured that this is a long-lasting and durable acreage rake. To add even more convenience for the user, this Acreage Rake has a special design to allow for compact storage. The user can also adapt this rake for the sweeper hitch, adding even more to this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.