YTF-1230RS-6PK 0.5 x 30 in. Rebar Stakes - Pack of 6
- Mfr # YTF-1230RS-6PK
- Zoro # G903853366
product price:Â
$
64.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTF-1230RS-6PK
- Zoro #
- G903853366
- UPC #
- 30732393004020
- Country of Origin
- China
Description
Rebar Stakes are perfect for a wide variety of tasks around your yard or garden. These stakes can be used to hold up tents. secure tarps. straighten plants. and so much more Made of 1/2" diameter steel. these rebar stakes are heavy-duty and durable a lasting and reliable product . At 30" long. these stakes can penetrate deep into various kinds of soils for a secure hold. The ribbed exterior of the stakes gives them even more security and added no-slip properties to hold these stakes tightly in the ground. The stakes are easy to drive deep into the ground with the sharp. angled ends of the stakes. making your life easier. Each stake features a 1" loop on its end for securing ropes and straps. Designed to create a secure hold. these stakes will not bend under pressure. Use these stakes as a way to tie up your pets. hold your canopies in place. secure your tent. aid your garden plants. fasten tarps. tie your bales. hold your gazebos.1 year limited Manufacturers warranty FeaturesHeavy-duty with a durable construction. these Yard Tuff rebar stakes are made of 1/2 steelAt 30" long and 1/2" in diameter. these stakes penetrate deep into the ground for a secure holdDrive these stakes into the soil easily with the angled endsUse thesestakes as a way to tie up your pets. hold your canopies in place. secure your tent. aid your garden plants. fasten tarps. tie your bales. hold your gazebosThe ribbed exterior of the stakes gives them added no-slip properties so these stakes will hold tight in the groundEach stake features a 1" loop on its end for securing ropes and strapsPack of 6SpecificationsSize: 1/2 x 30 in.Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.