Zoro Homepage

Chain Link Cane Bolt Assembly, 36"

  • Mfr # 328704C

  • Zoro # G0433962


product price: $9.79
/ea
Sold in multiples of 6 for $58.74

Key Features

Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328704C
Zoro #
G0433962
UPC #
099713044906
Country of Origin
China

Dimensions

Diameter
36"

Details

Item
Chain Link Cane Bolt Assembly

Description

Chain Link Cane Bolt Assembly, Diameter 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.