Zoro Homepage

Chain Link Tension Wire, 9 ga., 170 ft.

  • Mfr # 328787DPT

  • Zoro # G8856570


product price: $35.15
/ea

Key Features

Width
170 ft
Gauge
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328787DPT
Zoro #
G8856570
UPC #
659099387877
Country of Origin
Viet Nam

Dimensions

Width
170 ft

Details

Item
Chain Link Tension Wire
Gauge
9

Description

Chain Link Tension Wire, Gauge 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.