Zoro Homepage

Chain Link Ties, 11 ga., 6-1/2", Alum.

  • Mfr # 328554C

  • Zoro # G0433375


product price: $2.75
/ea
Sold in multiples of 50 for $137.50

Key Features

Material
Aluminium
Diameter
6 1/2 in
Gauge
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328554C
Zoro #
G0433375
UPC #
099713046375
Country of Origin
China

Dimensions

Diameter
6 1/2 in

Details

Item
Chain Link Ties
Material
Aluminium
Gauge
11

Description

Chain Link Ties, Material Aluminium, Diameter 6 1/2 in, Gauge 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.