Zoro Homepage

Hardware Cloth, Plstic, Blk, 3 ft.X15 ft.

  • Mfr # 889230A

  • Zoro # G8856099


product price: $31.69
/ea

Key Features

Color
Black
Material
Plastic
Width
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889230A
Zoro #
G8856099
UPC #
099713032033
Country of Origin
China

Dimensions

Width
15 ft

Details

Color
Black
Material
Plastic
Item
Hardware Cloth

Description

Hardware Cloth, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.