Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Netting, 2 ft.X25 ft., Blk

  • Mfr # 889522A

  • Zoro # G0433743


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Height
2 ft.
Color
Black
Width
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889522A
Zoro #
G0433743
UPC #
099713022096
Country of Origin
China

Dimensions

Height
2 ft.
Width
25 ft.

Details

Color
Black
Item
Multi-Purpose Netting

Description

Multi-Purpose Netting, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.