Zoro Homepage

Portable Cord, 17 AWG, Steel, 1320 ft

  • Mfr # 317754A

  • Zoro # G006614130


product price: $52.59
/ea

Key Features

Material
Steel
Wire Size
17 AWG
Length
1320 ft
Jacket Material
Steel
Wire Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317754A
Zoro #
G006614130
UPC #
99713009417
Country of Origin
China

Dimensions

Wire Size
17 AWG
Length
1320 ft

Details

Item
Portable Cord
Material
Steel
Jacket Material
Steel
Wire Color
Silver
Insulation Material
Steel

Description

Electric Fence Wire is ideal for rotational grazing and other agriculture electrical fencing applications. The cost to install steel wire electric fencing is less expensive, on average, than barbed wire or wooden fences since fewer materials are required. This electric field fence can be used alone or as an extra line of defense when placed atop the existing field fence.


  • • The galvanized coating helps the fence materials resist weathering and rust
  • • And because it is quick to install, it makes a great temporary solution
  • • Cattle and horses can be trained to avoid the line, keeping valuable livestock contained
  • • 0
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.