Zoro Homepage

Poultry Netting, 20 ga., 1", 24"x10 ft.

  • Mfr # 308400B

  • Zoro # G0433813


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Height
10 ft.
Gauge
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308400B
Zoro #
G0433813
UPC #
099713032286
Country of Origin
China

Dimensions

Height
10 ft.

Details

Item
Poultry Netting
Gauge
20

Description

Poultry Netting, Gauge 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.