Zoro Homepage

Poultry Netting, 20 ga., 1", 24"x25 ft.

  • Mfr # 308404B

  • Zoro # G0434023


product price: $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Gauge
20
Width
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308404B
Zoro #
G0434023
UPC #
099713032309
Country of Origin
China

Dimensions

Width
25 ft.

Details

Item
Poultry Netting
Gauge
20

Description

Poultry Netting, Gauge 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.