Zoro Homepage

Poultry Netting, 20 ga., 2", 60"x150 ft.

  • Mfr # 308497B

  • Zoro # G8857261


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Gauge
20
Width
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308497B
Zoro #
G8857261
UPC #
099713032620
Country of Origin
Viet Nam

Dimensions

Width
150 ft

Details

Item
Poultry Netting
Gauge
20

Description

Poultry Netting, Gauge 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.