Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Fabric, Galv, 16 ga., 2 ft.X25 ft.

  • Mfr # 309312A

  • Zoro # G8856780


product price: $35.65
/ea

Key Features

Finish
Galvanized
Width
25 ft
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309312A
Zoro #
G8856780
UPC #
099713393127
Country of Origin
Viet Nam

Dimensions

Width
25 ft

Details

Item
Welded Fabric
Finish
Galvanized
Gauge
16

Description

Welded Fabric, Finish Galvanized, Gauge 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.