Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Fabric, Galv, 16 ga., 2 ft.X25 ft.

  • Mfr # 309320A

  • Zoro # G8856318


product price: $32.29
/ea

Key Features

Gauge
16
Width
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309320A
Zoro #
G8856318
UPC #
099713393202
Country of Origin
China

Dimensions

Width
25 ft.

Details

Item
Welded Fabric
Gauge
16

Description

Welded Fabric, Gauge 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.