Zoro Homepage

Welded Wire, 5x50 ft., 14 ga., Green Vinyl

  • Mfr # 308354B

  • Zoro # G8857392


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Vinyl
Width
50 ft.
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308354B
Zoro #
G8857392
UPC #
099713031371
Country of Origin
China

Dimensions

Width
50 ft.

Details

Color
Green
Material
Vinyl
Item
Welded Wire
Gauge
14

Description

Welded Wire, Color Green, Gauge 14, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.