Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Wire Fence, 12.5 ga., 4 ft.x50 ft.

  • Mfr # 308332A

  • Zoro # G8857587


product price: $119.81
/ea
Free Shipping & Returns

Key Features

Gauge
12.5
Width
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308332A
Zoro #
G8857587
UPC #
099713383326
Country of Origin
Viet Nam

Dimensions

Width
50 ft

Details

Item
Welded Wire Fence
Gauge
12.5

Description

Welded Wire Fence, Gauge 12.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.