Zoro Homepage

Wlded Fabric, Galv, 14 ga., 4 ft.X100 ft.

  • Mfr # 309224A

  • Zoro # G8858147


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Width
100 ft.
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309224A
Zoro #
G8858147
UPC #
099713392243
Country of Origin
China

Dimensions

Width
100 ft.

Details

Item
Wlded Fabric
Finish
Galvanized
Gauge
14

Description

Wlded Fabric, Finish Galvanized, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.