Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1203626

  • Mfr # MB75PRO-A02

  • Zoro # G021696913


product price: $6,998.99
/ea
Free Shipping & Returns

Key Features

2nd Processor Speed
2 GHz
USB
Yes
Ethernet
Yes
Viewable Screen Size
75"
Flash Memory Capacity
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB75PRO-A02
Zoro #
G021696913
UPC #
841885123558
Country of Origin
China

Dimensions

Viewable Screen Size
75"
Width
67.1"
Depth
4.1"
Height
45.7"
Screen Size Class
75"

Details

2nd Processor Speed
2 GHz
USB
Yes
Ethernet
Yes
Flash Memory Capacity
64 GB
2nd Processor Core
Quad-core (4 Core)
Power Consumption
277 W
Brightness
400 Nit
Total Number of USB Ports
4
Horizontal Viewing Angle
178°
RMS Output Power
30 W
HDMI
Yes
Touchscreen
Yes
Multi-touch Screen
Yes
Bluetooth
Yes
VESA Mount Standard
800 x 400
Touchscreen Technology
Infrared (IrDA)
Speakers
Yes
Processor Core
Quad-core (4 Core)
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes
Wireless LAN
Yes
Scan Format
2160p
Input Voltage
120 V AC, 230 V AC
Standard Memory
8 GB
Contrast Ratio
1,200:1
Product Type
Collaboration Display
Webcam
Yes
Number of Network (RJ-45) Ports
2
Mount Type
Wall, Floor
Vertical Viewing Angle
178°
Operating System
Android 13
Processor Speed
2.20 GHz
Operating System Platform
Android
Number of Touch Points
20
Screen Resolution
3840 x 2160
Package Contents
MeetingBoard Pro MB75Pro-A02 Collaboration Display1 x Cable pack1 x 3m AC power cable1 x 3m CAT5E network cable4 x Stylus pens3 x Cable ties1 x Quick Start Guide
Display Screen Type
LCD
Screen Mode
4K UHD

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.