Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1208617

  • Mfr # BH76 TEAMS BLACK USB-A

  • Zoro # G021706063


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Noise Canceling
Yes
Maximum Battery Recharge Time
2 Hour
Zoom Certification
Yes
Sound Mode
Stereo
Wireless Technology
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH76 TEAMS BLACK USB-A
Zoro #
G021706063
UPC #
841885109231
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Noise Canceling
Yes
Maximum Battery Recharge Time
2 Hour
Zoom Certification
Yes
Sound Mode
Stereo
Wireless Technology
Bluetooth
Earpiece Controls
Mute, Volume
Charging Interface
USB Type-C
Earpiece Design
On-ear, Over-the-head
Item
Headset
Charging Method
Cable
Microphone Technology
Electret Condenser, MEMS Technology, Noise Cancelling
Features
Comfortable, Retractable Microphone, Passive Noise Reduction, Ergonomic Design, Acoustic Shield Technology, Beamforming Microphone, Multi Pairing, Hearing Protection, Adjustable Active Noise Canceling, LED Indicator, Unified Communication, Noise Reduction, Acoustic Shock Protection, aptX Technology, Retractable, Fast Charging, Foldable, Clear Voice Capture, Foldable Microphone, Ultra-HD Audio Technology, Qi Wireless Charging, Microsoft Teams Button, Replaceable Earpad, Slider Arm, Busylight, Dynamic EQ
Microphone Design
Boom
Battery Talk Time
35 Hour
Adjustable Microphone
Yes
Operating System Platform
macOS
Active Noise Canceling (ANC)
Yes
Bluetooth Profiles
A2DP v1.3, HSP v1.2, PBAP v1.1, HFP v1.7, AVRCP v1.6, SPP v1.2
Ear Cushion Material
Leatherette, Memory Foam, Leather
Batteries Required
Yes
Earpiece Type
Binaural
Battery Rechargeable
Yes
Bluetooth Standard
Bluetooth 5.2
Maximum Frequency
20 kHz
Wireless Operating Distance
98.4 ft
Connectivity Technology
Wireless
Minimum Frequency Response
20 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.