This item is Discontinued.

No Product Image Available

1208625 BH76 WITH CHARGING STAND TEAMS B (Discontinued)

  • Mfr # BH76 WITH CHARGING STAND TEAMS BLACK USB-A
  • Zoro # G221704722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH76 WITH CHARGING STAND TEAMS BLACK USB-A
Zoro #
G221704722
UPC #
841885123473
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Number of Microphones
5
Bluetooth Profiles
HFP, SPP, HSP, AVRCP, A2DP, PBAP
Earpiece Design
Over-the-head
Noise Canceling
Yes
Charging Method
Cable, Charging Stand
Battery Rechargeable
Yes
Compatibility
Computer, Mobile Devices
Connectivity Technology
Wireless
Maximum Frequency
20 kHz
Integrated Microphone
Yes
Ear Cushion Material
Memory Foam
Features
apt-X Technology, Passive Noise Cancellation, Sub Band Coding (SBC), Dynamic EQ, Acoustic Shield Technology, Comfortable, Equalizer, Qi Wireless Charging, Hearing Protection, Indicator Light, USB Charging, Retractable Microphone, Passive Noise Reduction, Noise Reduction, aptX Technology, Busylight, Multi Pairing
Cable Type
USB Cable
Microphone Technology
MEMS Technology
Includes
BH76 HeadsetCharging Stand
Microphone Design
Boom
Active Noise Canceling (ANC)
Yes
Earpiece Type
Binaural
Item
Headset
Sound Mode
Stereo
Wireless Technology
Bluetooth
Bluetooth Standard
Bluetooth 5.2
Minimum Frequency Response
20 Hz
Wireless Operating Distance
98.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.