1208687
Mfr # WH64 HYBRID MONO TEAMS
Zoro # G021707312
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Battery Rechargeable
Yes
Maximum Battery Recharge Time
1.5 Hour
Maximum Frequency
20 kHz
Bluetooth Standard
Bluetooth 5.2
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH64 HYBRID MONO TEAMS
Zoro #
G021707312
UPC #
841885123466
Country of Origin
China
Dimensions
Driver Size
1.18"
Details
Battery Rechargeable
Yes
Item
Headset
Maximum Battery Recharge Time
1.5 Hour
Maximum Frequency
20 kHz
Bluetooth Standard
Bluetooth 5.2
Microphone Design
Boom
Charging Method
Charging Stand
Battery Talk Time
26 Hour
Earpiece Controls
Volume, Mute, Call/Answer, Reject Call, Hold, Power
Earpiece Design
Over-the-head, On-ear
Features
Bluetooth Profiles
A2DP v1.3.2, HFP v1.8, SPP v1.2, AVRCP v1.6.2
Zoom Certification
Yes
Earpiece Type
Monaural
Connectivity Technology
Wireless
Microphone Technology
MEMS Technology, Noise Cancelling
Operating System Platform
PC
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth/DECT
Sound Mode
Mono
Compatibility
IP Phones
Number of Microphones
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.