Shop YEALINK
See all product information
Create Account
(1301089) IP Phones
- Mfr # 1301089
- Zoro # G813754500
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray
Includes
Prime Business Phone to Deliver Optimum Desktop Productivity, Handset with Handset Cord, Ethernet Cable, Stand, Quick Start Guide
Type
IP Phone
Width
10.2 in
Caller ID
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301089
- Zoro #
- G813754500
- UPC #
- 841885103772
- Country of Origin
- China
- Item
- IP Phone
- Color
- Classic Gray
- Includes
- Prime Business Phone to Deliver Optimum Desktop Productivity, Handset with Handset Cord, Ethernet Cable, Stand, Quick Start Guide
- Type
- IP Phone
- Caller ID
- Yes
- Mount Type
- Desktop, Wall Mountable
- Speakerphone
- Yes
- USB
- Yes
- Handset Connectivity Technology
- Corded
- Number of Network (RJ-45) Ports
- 2
- Network (RJ-45)
- Yes
- Wireless LAN Standard
- IEEE 802.11a/b/g/n/ac
- PoE (RJ-45) Port
- Yes
- Wireless Technology
- Bluetooth, Wi-Fi
- IP Phone Technology
- VoIP
- Green Environmental Attribute
- Environmentally Friendly
- Base Unit Connectivity Technology
- Corded/Cordless
- Mounting
- Desktop, Wall
- Environmentally Friendly
- Yes
- Form Factor
- Wall Mountable, Desktop