(1301111) IP Phone
- Mfr # 1301111
- Zoro # G713754488
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray
Includes
SIP-T58W IP Phone, Wired Handset with Handset Cord, Ethernet Cable, Stand, Quick Start Guide
Type
IP Phone
Speakerphone
Yes
Depth
8.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301111
- Zoro #
- G713754488
- UPC #
- 841885106483
- Country of Origin
- China
Dimensions
- Depth
- 8.7 in
- Width
- 10.2 in
- Height
- 8.5 in
Details
- Item
- IP Phone
- Color
- Classic Gray
- Includes
- SIP-T58W IP Phone, Wired Handset with Handset Cord, Ethernet Cable, Stand, Quick Start Guide
- Type
- IP Phone
- Speakerphone
- Yes
- Caller ID
- Yes
- Mount Type
- Wall Mountable, Desktop
- Base Unit Connectivity Technology
- Corded/Cordless
- Network (RJ-45)
- Yes
- IP Phone Technology
- VoIP
- Number of Network (RJ-45) Ports
- 2
- USB
- Yes
- Wireless LAN Standard
- IEEE 802.11a/b/g/n
- PoE (RJ-45) Port
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Wireless Technology
- Wi-Fi
- Handset Connectivity Technology
- Corded
- Mounting
- Desktop, Wall
- Environmentally Friendly
- Yes
- Form Factor
- Desktop, Wall Mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.