Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1306011

  • Mfr # AVHUB

  • Zoro # G821696373


product price: $2,453.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Bracket Mount
Number of Audio Line Out
1
Audio Line In
Yes
Power Source
Power Supply
Width
8.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVHUB
Zoro #
G821696373
UPC #
196804098388
Country of Origin
China

Dimensions

Width
8.7"
Depth
15.3"
Height
4.7"

Details

Mount Type
Bracket Mount
Number of Audio Line Out
1
Audio Line In
Yes
Power Source
Power Supply
Audio Line Out
Yes
USB
Yes
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Number of Audio Line In
1
Product Type
Video Conference Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.