1308014
Mfr # UH34 MONO TEAMS
Zoro # G521706440
product price: $44.15
/eaKey Features
Sound Pressure Level
93 dB
Host Interface
USB
Integrated Microphone
Yes
Cable Length
3.94 ft
Compatibility
IP Phones, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH34 MONO TEAMS
Zoro #
G521706440
UPC #
841885104984
Country of Origin
China
Dimensions
Cable Length
3.94 ft
Driver Size
1.10"
Details
Sound Pressure Level
93 dB
Host Interface
USB
Integrated Microphone
Yes
Compatibility
IP Phones, PC
Earpiece Type
Monaural
Minimum Frequency Response
20 Hz
Microphone Technology
Condenser, Electret, Uni-directional, Noise Cancelling
Ear Cushion Material
Leather
Microphone Design
Boom
Impedance
32 Ohm
Earpiece Design
Over-the-head
Item
Headset
Features
Lightweight, Microphone Mute, Plug and Play, Comfortable, Wideband Audio, LED Indicator, Passive Noise Cancellation
Sound Mode
Mono
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.