1308022
Mfr # YHS34 MONO
Zoro # G421706526
product price: $33.59
/eaKey Features
Host Interface
Quick Disconnect
Earpiece Design
Over-the-head
Impedance
32 Ohm
Sound Mode
Mono
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YHS34 MONO
Zoro #
G421706526
UPC #
841885105936
Country of Origin
China
Dimensions
Cable Length
3.94 ft
Driver Size
1.10"
Details
Host Interface
Quick Disconnect
Earpiece Design
Over-the-head
Impedance
32 Ohm
Sound Mode
Mono
Integrated Microphone
Yes
Item
Headset
Microphone Technology
Condenser, Electret, Noise Cancelling, Uni-directional
Features
Lightweight, Comfortable, Wideband Audio, Passive Noise Cancellation, Ergonomic Design, Plug and Play
Connectivity Technology
Wired
Microphone Design
Boom
Earpiece Type
Monaural
Maximum Frequency
20 kHz
Compatibility
IP Phones
Ear Cushion Material
Leather
Sound Pressure Level
93 dB
Minimum Frequency Response
20 Hz
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.