1308042
Mfr # UH34 MONO UC
Zoro # G921704794
product price: $48.99
/eaKey Features
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm), USB Type C
Cable Length
3.94 ft
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH34 MONO UC
Zoro #
G921704794
UPC #
841885108050
Country of Origin
China
Dimensions
Cable Length
3.94 ft
Driver Size
1.10"
Details
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm), USB Type C
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Ear Cushion Material
Leather
Mount Type
Ear-cup
Microphone Technology
Electret, Noise Cancelling, Condenser, Uni-directional
Minimum Frequency Response
20 Hz
Features
Ergonomic Design, Microphone Mute, Unified Communication, ActiveProtection, Plug and Play, Lightweight, Comfortable, Bendable Microphone, LED Indicator
Sound Mode
Mono
Impedance
32 Ohm
Microphone Design
Boom
Compatibility
PC, IP Phones
Item
Headset
Integrated Microphone
Yes
Earpiece Type
Monaural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.