Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1308046

  • Mfr # UH34 LITE MONO TEAMS

  • Zoro # G321701638


product price: $38.69
/ea

Key Features

Host Interface
Mini-phone (3.5mm), USB
Cable Length
3.94 ft
Earpiece Design
Over-the-head
Ear Cushion Material
Foam
Driver Size
1.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH34 LITE MONO TEAMS
Zoro #
G321701638
UPC #
766907031751
Country of Origin
Multiple

Dimensions

Cable Length
3.94 ft
Driver Size
1.10"

Details

Host Interface
Mini-phone (3.5mm), USB
Earpiece Design
Over-the-head
Ear Cushion Material
Foam
Impedance
32 Ohm
Minimum Frequency Response
20 Hz
Mount Type
Ear-cup
Integrated Microphone
Yes
Microphone Design
Boom
Item
Headset
Sound Mode
Mono
Features
Plug and Play, ActiveProtection, Microphone Mute, Comfortable, Bendable Microphone, LED Indicator, Ergonomic Design, Lightweight
Maximum Frequency
20 kHz
Microphone Technology
Noise Cancelling, Uni-directional, Electret, Condenser
Earpiece Type
Monaural
Connectivity Technology
Wired
Compatibility
PC, IP Phones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.