Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1308163

  • Mfr # UH35 DUAL TEAMS USB-C/A

  • Zoro # G521701926


product price: $61.99
/ea

Key Features

Noise Canceling
Yes
Host Interface
USB Type C, USB Type A
Microphone Technology
Noise Cancelling, Electret Condenser
Features
Plug and Play, Ergonomic Design, Passive Noise Cancellation, Equalizer, Acoustic Shield Technology, Unified Communication, Noise Isolation, LED Indicator, Busylight, Microphone Mute, Robust, Bendable Microphone, Wideband Audio, Comfortable, ActiveProtection, Lightweight, Reinforced
Operating System Platform
macOS, Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH35 DUAL TEAMS USB-C/A
Zoro #
G521701926
UPC #
841885104977
Country of Origin
China

Dimensions

Driver Size
1.38"
Depth
5.9"
Cable Length
4.92 ft
Height
8.5"
Width
2.1"

Details

Noise Canceling
Yes
Host Interface
USB Type C, USB Type A
Microphone Technology
Noise Cancelling, Electret Condenser
Features
Plug and Play, Ergonomic Design, Passive Noise Cancellation, Equalizer, Acoustic Shield Technology, Unified Communication, Noise Isolation, LED Indicator, Busylight, Microphone Mute, Robust, Bendable Microphone, Wideband Audio, Comfortable, ActiveProtection, Lightweight, Reinforced
Operating System Platform
macOS, Windows
Number of Microphones
2
Connectivity Technology
Wired
Earpiece Controls
Call/Answer/End, Hold, Volume, Reject Call
Sound Mode
Stereo
Includes
USB Wired Headset Carrying Case Quick Start Guide
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Earpiece Design
Over-the-head
Item
Headset
Adjustable Microphone
Yes
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Impedance
32 Ohm
Ear Cushion Material
Foam, Memory Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.